Zoro Homepage

XGS 88 SECURITY APPLIANCE - US POWER CORD

  • Mfr # XG88ZZ00ZZPCUS

  • Zoro # G515718923


product price: $630.99
/ea
Free Shipping & Returns

Key Features

Data Link Protocols
HTTP, SMB, HTTPS
Number of Ports
4
Manageable
Yes
Form Factor
Desktop, Rack-mountable
Firewall Throughput
9.67-Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XG88ZZ00ZZPCUS
Zoro #
G515718923
UPC #
-
Country of Origin
China

Details

Data Link Protocols
HTTP, SMB, HTTPS
Number of Ports
4
Manageable
Yes
Form Factor
Desktop, Rack-mountable
Firewall Throughput
9.67-Gbit/s
Item
Network Security/Firewall Appliance
Firewall Protection Supported
Malware Protection, Secure IPsec VPN Connectivity, TLS Inspection, Application Control, Threat Protection
IPS Throughput
250-MB/s
USB
Yes
Encryption Standard
TLS
Base Unit Connectivity Technology
Wired
Number of Network (RJ-45) Ports
4
VPN Throughput
750-MB/s
Ethernet Technology
2.5 Gigabit Ethernet

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.