
XGS 88 WITH STANDARD PROTECTION, 1-YEAR - US POWER CORD
Mfr # XT88ZZ12ZZPCUS
Zoro # G915718929
product price: $862.99
/ea
Free Shipping & Returns
Key Features
VPN Throughput
750-MB/s
Support/Service Type
STANDARD PROTECTION
Support/Service Duration
1 Year
Base Unit Connectivity Technology
Wired
USB
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XT88ZZ12ZZPCUS
Zoro #
G915718929
UPC #
-
Country of Origin
China
Details
VPN Throughput
750-MB/s
Support/Service Type
STANDARD PROTECTION
Support/Service Duration
1 Year
Base Unit Connectivity Technology
Wired
USB
Yes
Firewall Protection Supported
TLS Inspection, Threat Protection, Secure IPsec VPN Connectivity, Application Control, Malware Protection
Manageable
Yes
Firewall Throughput
9.67-Gbit/s
Item
Network Security/Firewall Appliance
IPS Throughput
250-MB/s
Encryption Standard
TLS
Ethernet Technology
2.5 Gigabit Ethernet
Data Link Protocols
HTTPS, HTTP
Form Factor
Desktop, Rack-mountable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.