Zoro Homepage

XGS 88 WITH STANDARD PROTECTION, 3-YEAR - US POWER CORD

  • Mfr # XT88ZZ36ZZPCUS

  • Zoro # G115718903


product price: $1,327.99
/ea
Free Shipping & Returns

Key Features

Firewall Protection Supported
TLS Inspection, Secure IPsec VPN Connectivity, Malware Protection, Threat Protection, Application Control
Form Factor
Rack-mountable, Desktop
Manageable
Yes
Number of Network (RJ-45) Ports
4
Ethernet Technology
2.5 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XT88ZZ36ZZPCUS
Zoro #
G115718903
UPC #
-
Country of Origin
China

Details

Item
Network Security/Firewall Appliance
Firewall Protection Supported
TLS Inspection, Secure IPsec VPN Connectivity, Malware Protection, Threat Protection, Application Control
Form Factor
Rack-mountable, Desktop
Manageable
Yes
Number of Network (RJ-45) Ports
4
Ethernet Technology
2.5 Gigabit Ethernet
Encryption Standard
TLS
Base Unit Connectivity Technology
Wired
USB
Yes
VPN Throughput
750-MB/s
Support/Service Duration
3 Year
Support/Service Type
Standard Protection
Number of Ports
4
Firewall Throughput
9.67-Gbit/s
Data Link Protocols
HTTPS, SMB, HTTP
IPS Throughput
250-MB/s

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.