
XGS 88 WITH XSTREAM PROTECTION, 5-YEAR - US POWER CORD
Mfr # XX88ZZ60ZZPCUS
Zoro # G915718912
product price: $2,142.99
/ea
Free Shipping & Returns
Key Features
VPN Throughput
750-MB/s
Number of Ports
4
USB
Yes
Form Factor
Desktop, Rack-mountable
Data Link Protocols
SMB, HTTPS, HTTP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XX88ZZ60ZZPCUS
Zoro #
G915718912
UPC #
-
Country of Origin
China
Details
VPN Throughput
750-MB/s
Number of Ports
4
USB
Yes
Form Factor
Desktop, Rack-mountable
Data Link Protocols
SMB, HTTPS, HTTP
IPS Throughput
250-MB/s
Number of Network (RJ-45) Ports
4
Firewall Throughput
9.67-Gbit/s
Ethernet Technology
2.5 Gigabit Ethernet
Support/Service Duration
5 Year
Manageable
Yes
Base Unit Connectivity Technology
Wired
Encryption Standard
TLS
Support/Service Type
Xstream Protection
Firewall Protection Supported
Application Control, Malware Protection, Threat Protection, Secure IPsec VPN Connectivity, TLS Inspection
Item
Network Security/Firewall Appliance
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.