Zoro Homepage

XGS 88W SECURITY APPLIANCE - US POWER CORD

  • Mfr # XW88ZZ00ZZPCUS

  • Zoro # G715718921


product price: $736.99
/ea
Free Shipping & Returns

Key Features

Base Unit Connectivity Technology
Wired/Wireless
Data Link Protocols
HTTPS, SMB, HTTP
USB
Yes
Number of Network (RJ-45) Ports
4
Manageable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XW88ZZ00ZZPCUS
Zoro #
G715718921
UPC #
-
Country of Origin
China

Details

Base Unit Connectivity Technology
Wired/Wireless
Data Link Protocols
HTTPS, SMB, HTTP
USB
Yes
Number of Network (RJ-45) Ports
4
Manageable
Yes
VPN Throughput
750-MB/s
Network Band
Dual Band
Item
Network Security/Firewall Appliance
Wireless LAN Standard
IEEE 802.11ax
Form Factor
Desktop, Rack-mountable
Number of Ports
4
Wireless LAN
Yes
Firewall Protection Supported
Malware Protection, TLS Inspection, Secure IPsec VPN Connectivity, Threat Protection, Application Control
IPS Throughput
250-MB/s
Firewall Throughput
9.67-Gbit/s
Encryption Standard
TLS
Ethernet Technology
2.5 Gigabit Ethernet

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.