
XGS 88W WITH STANDARD PROTECTION, 3-YEAR - US POWER CORD
Mfr # XZ88ZZ36ZZPCUS
Zoro # G015718898
product price: $1,434.99
/ea
Free Shipping & Returns
Key Features
Base Unit Connectivity Technology
Wired/Wireless
Manageable
Yes
Number of Ports
4
Form Factor
Desktop, Rack-mountable
USB
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XZ88ZZ36ZZPCUS
Zoro #
G015718898
UPC #
-
Country of Origin
China
Details
Base Unit Connectivity Technology
Wired/Wireless
Manageable
Yes
Number of Ports
4
Form Factor
Desktop, Rack-mountable
USB
Yes
Support/Service Duration
3 Year
Firewall Protection Supported
Application Control, Malware Protection, TLS Inspection, Secure IPsec VPN Connectivity, Threat Protection
Encryption Standard
TLS
Support/Service Type
STANDARD PROTECTION
Wireless LAN
Yes
Network Band
Dual Band
Number of Network (RJ-45) Ports
4
Firewall Throughput
9.67-Gbit/s
Ethernet Technology
2.5 Gigabit Ethernet
VPN Throughput
750-MB/s
IPS Throughput
250-MB/s
Data Link Protocols
HTTPS, HTTP, SMB
Wireless LAN Standard
IEEE 802.11ax
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.