XGS 88W WITH STANDARD PROTECTION, 5-YEAR - US POWER CORD

  • Mfr # XZ88ZZ60ZZPCUS

  • Zoro # G915718875


product price: $1,899.99
/ea
Free Shipping & Returns

Key Features

Encryption Standard
TLS
Wireless LAN Standard
IEEE 802.11ax
Number of Network (RJ-45) Ports
4
Data Link Protocols
HTTPS, HTTP, SMB
Number of Ports
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XZ88ZZ60ZZPCUS
Zoro #
G915718875
UPC #
-
Country of Origin
China

Details

Item
Network Security/Firewall Appliance
Encryption Standard
TLS
Wireless LAN Standard
IEEE 802.11ax
Number of Network (RJ-45) Ports
4
Data Link Protocols
HTTPS, HTTP, SMB
Number of Ports
4
Network Band
Dual Band
Firewall Protection Supported
Malware Protection, TLS Inspection, Secure IPsec VPN Connectivity, Application Control, Threat Protection
Ethernet Technology
2.5 Gigabit Ethernet
Support/Service Duration
5 Year
USB
Yes
Firewall Throughput
9.67-Gbit/s
Base Unit Connectivity Technology
Wired/Wireless
Form Factor
Rack-mountable, Desktop
Support/Service Type
Standard Protection
Manageable
Yes
VPN Throughput
750-MB/s
Wireless LAN
Yes
IPS Throughput
250-MB/s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.