SNANPL1724 11 x 17 in. 99 Brightness Platinum Paper; White
- Mfr # NPL1724
- Zoro # G404045727
product price:Â
$
230.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NPL1724
- Zoro #
- G404045727
- UPC #
- 802839400163
- Country of Origin
- Portugal
Description
Features
- Specially engineered to deliver high-quality printing results no matter what color printing office equipment is used
- Offers superb 9999% jam-free performance and superior print quality every time
- Excellent opacity and smooth surfaces for demanding print jobs and produces high-definition images with a full color spectrum
- Color: White
- Size: 11 x 17"
- Weight: 60 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.