Shop SOPORCEL NORTH AMERICA
See all product information
Create Account
SNA12534 Multipurpose Paper- 8-.50in.x11in.- 0 Lb- 97 GE-110 ISO- White
- Mfr # SNA12534
- Zoro # G603895413
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Sheet Size
8 1/2" x 11"
Color
White
Brightness
97
Paper Weight
20 lb
Paper Size Name
Letter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SNA12534
- Zoro #
- G603895413
- UPC #
- 802839125349
- Country of Origin
- Portugal
- Item
- Copy & Multipurpose Paper
- Color
- White
- Brightness
- 97
- Paper Weight
- 20 lb
- For Use With
- Copier, Fax Machine, Multifunction Printer
- Material
- Paper
- Series
- Premium Selection
- Print Technology
- Laser
- Sheet Standard
- Letter
Dimensions
- Sheet Size
- 8 1/2" x 11"
- Paper Size Name
- Letter
Description
Multipurpose paper is quality high-bright, white paper that makes great impressions. Ideal for all types of printing. For use in laser and inkjet, multifunction printers, fax machines, and copiers.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.