Zoro Homepage
This item is Discontinued.
Sorel Women's Winter Boots, 12 Plain Toe, 14 in H, Black NL1485-010-12

Women's Winter Boots, 12 Plain Toe, 14 in H, Black (Discontinued)

  • Mfr # NL1485-010-12
  • Zoro # G3741934
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NL1485-010-12
Zoro #
G3741934
UPC #
-
Country of Origin
Unknown

Dimensions

Size
12
Height
14 in
Footwear Size
12
Overall Height
14 in
Size (PRINT)
12

Description

Womens Pac Boot, Color Black, Gender Women's, Construction Seam Sealed Waterproof Constructed, Size 12, Toe Cap Material Not Applicable, Waterproof Yes, Overall Height 14 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.