This item is Discontinued.

Sorel Women's Winter Boots, 5 Plain Toe, 9 in H, Flint NL1005 016 5

This item is Discontinued.

Sorel

Women's Winter Boots, 5 Plain Toe, 9 in H, Flint (Discontinued)

Mfr # NL1005 016 5
Zoro # G3728092
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NL1005 016 5
Zoro #
G3728092
UPC #
-
Country of Origin
Unknown

Dimensions

Size
5
Height
9 in
Footwear Size
5
Overall Height
9 in
Size (PRINT)
5

Details

Item
Winter Boots
Color
Flint
Gender
Women's
Waterproof
Yes
Upper Material
Leather
Toe Type
Plain
Outsole Material
Rubber
Closure Type
Lace Up
Midsole Material
Rubber
Footwear Sole Pattern
Non-Loading Lug
Shank Material
Rubber
Resists
Water
Insulation Type
Felt
Satra Slip Test Results- Dairy Tile Wet
0.46
Material
Nubuck Leather
Insulation Technology
Felt
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Rubber
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Women's
Midsole Material (PRINT)
Rubber
All-Leather Upper
Yes

Description

Winter Boots, Color Flint, Gender Women's, Size 5, Toe Cap Material Not Applicable, Waterproof Yes, Overall Height 9 in, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.