
Case Filter Pipet Tips, 200ul, 960/PK, 5/PK
Mfr # 141062-CS
Zoro # G905256806
product price: $690.99
/pk 4800, $0.14/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
141062-CS
Zoro #
G905256806
UPC #
-
Country of Origin
United States
Description
Tips are natural, polypropylene, and low binding. Racks are sterile. Pipet tips are Certified RNase/DNase Free and Human DNA Free. Tips are also Certified PCR Inhibitor Free and Pyrogen Free. Holds 1 - 200 ul with graduation lines at 10, 50, and 100 ul.
Material: Polypropylene Volume Range: 1-200 μl Grad Lines: 10, 50, 100 μlShipping Weight: 17.0001 lbs
Shipping Dimensions: 17.50 x 10.00 x 17.50
Research or further manufacturing use only, not for food or drug use.
Material: Polypropylene Volume Range: 1-200 μl Grad Lines: 10, 50, 100 μlShipping Weight: 17.0001 lbs
Shipping Dimensions: 17.50 x 10.00 x 17.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.