Zoro Homepage

Filter Pipet Tips, 20ul, 96/RK, 10 RK/PK, 5 PK/PK

  • Mfr # 141053-CS

  • Zoro # G105256811


product price: $936.99
/pk 4800, $0.20/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141053-CS
Zoro #
G105256811
UPC #
-
Country of Origin
United States

Description

Our filter pipet tips effectively trap aerosol contaminates when using air displacement pipettors. Ideal for a wide variety of applications including DNA amplification, forensics, tissue culture and protocols that involve pipetting radioactive solutions. The special inert filter is non-self sealing and allows sample recovery in event of over pipetting. Tips are designed for all popular micro-pipettors. Non-self sealing Hydrophobic filter Eliminate sample carryover.
Color: Natural Material: Polypropylene Volume Range: 1-20 μl Low Binding Sterile Racked Tips No Graduations Certified RNase/DNase Free Certified Human DNA Free Certified PCR Inhibitor Free Certified Pyrogen FreeFits the following Pipettors: Eppendorf: 2-20μl Pipetman P-20: 2-20μl Socorex 822: 2-20μlShipping Weight: 10 lbs
Shipping Dimensions: 12.00 x 6.75 x 5.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.