Zoro Homepage

Multi MiniFlex Tips, X-Short, Flat, 0.1-10ul, 200/PK

  • Mfr # 148605

  • Zoro # G304971751


product price: $108.99
/pk 200, $0.54/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148605
Zoro #
G304971751
UPC #
-
Country of Origin
United States

Description

Ultra-thin microcapillary pipet tips are ideal for nucleic acid sequencing and protein separation. Extra short MiniFlex Tips offer precise volume control and minimize sampling errors. Features a 20 ml graduation for volume confirmation and a non-wettable surface to ensure precision in ultra micro ranges. The universal sealing ring allows use with all major ultra-micro pipettors such as Pipetman P2 and P10, Eppendorf, Oxford Benchmate and Socorex. They are constructed of nucleated polypropylene and are autoclavable to 120°C.
Overall Length: 47.5mm Flat Capillary Length: 12.7mm Flat Capillary OD: 0.3mmFits the following Pipettors: Benchmate: 0.5-10μl Eppendorf: 0.5-10μl Pipetman P-2: 0.1-2μl Pipetman P-10: 0.5-10μl Socorex 822: 0.4-2μlShipping Weight: 2.2 lbs
Shipping Dimensions: 6.25 x 2.50 x 4.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.