
MultiFlex Pipet Tips, Non-Sterile, 0.5-200ul, Round Tip, 200/pk, 200PK
Mfr # 148620
Zoro # G504971766
product price: $43.59
/pk 200, $0.22/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
148620
Zoro #
G504971766
UPC #
-
Country of Origin
United States
Description
MultiFlex tips are designed for precise loading of gels run in horizontal and vertical electrophoresis equipment. Other applications include DNA sequencing, nick translations, restriction digests and radioactive labelling. Revolutionary design provides a tight positive seal on small volume (1-200μl) sizes of air displacement micro-pipettors. MultiFlex tips fit all popular micro-pipettors including Pipetman, Eppendorf, Finnpipette, Socorex, MLA and Volac.Tips are constructed of nucleated polypropylene and can be autoclaved to 120°C.
RNase and DNase Free Non-Sterile Overall Capacity: 0.1ul to 200μl Overall Length: 83mm Round Capillary Outer Dimensions: 0.5mm Capillary Section Capacity: 5μl Capacity Section Length: 3mm Flat Capillary Outer Dimensions: 0.3mm Flat Capillary Length: 13mmFits the following Pipettors: Benchmate: 40-200μl Eppendorf: 10-100μl Finnpipette: 40-200μl Pipetman P-200: 50-200μl Socorex: 50-200μlShipping Weight: 0.5 lbs
Shipping Dimensions: 3.00 x 5.00 x 3.00
Research or further manufacturing use only, not for food or drug use.
RNase and DNase Free Non-Sterile Overall Capacity: 0.1ul to 200μl Overall Length: 83mm Round Capillary Outer Dimensions: 0.5mm Capillary Section Capacity: 5μl Capacity Section Length: 3mm Flat Capillary Outer Dimensions: 0.3mm Flat Capillary Length: 13mmFits the following Pipettors: Benchmate: 40-200μl Eppendorf: 10-100μl Finnpipette: 40-200μl Pipetman P-200: 50-200μl Socorex: 50-200μlShipping Weight: 0.5 lbs
Shipping Dimensions: 3.00 x 5.00 x 3.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.