Zoro Homepage

MultiFlex Pipet Tips, Sterile, Round Tip, 0.5-200ul, 200PK x 4, 800/cs, 800PK

  • Mfr # 148622-CS

  • Zoro # G416459796


product price: $200.99
/pk 800, $0.25/ea
Free Shipping & Returns

Key Features

Capacity
0.5 - 200 UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148622-CS
Zoro #
G416459796
UPC #
-
Country of Origin
Unknown

Details

Item
MultiFlex Pipet Tips, Sterile, Round Tip, 0.5-200ul, 200/pk x 4,-800/cs
Capacity
0.5 - 200 UL

Description

MultiFlex tips are designed for precise loading of gels run in horizontal and vertical electrophoresis equipment. Other applications include DNA sequencing, nick translations, restriction digests and radioactive labelling. Revolutionary design provides a tight positive seal on small volume 1-200ul sizes of air displacement micro-pipettors. MultiFlex tips fit all popular micro-pipettors including Pipetman, Eppendorf, Finnpipette, Socorex, MLA and Volac.Tips are constructed of nucleated polypropylene and can be autoclaved to 120°C. RNase and DNase Free Sterile Overall Capacity: 0.1ul to 200ul Overall Length: 83mm Round Capillary Outer Dimensions: 0.5mm Capillary Section Capacity: 5ul Capacity Section Length: 3mm Flat Capillary Outer Dimensions: 0.3mm Flat Capillary Length: 13mmFits the following Pipettors: Benchmate: 40-200ul Eppendorf: 10-100ul Finnpipette: 40-200ul Pipetman P-200: 50-200ul Socorex: 50-200ulShipping Weight: 1.6799 lbsShipping Dimensions: 25.00 x 15.00 x 16.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.