All Surface Scrubber Sponge, 2.5 x 4.5, 0.9 in. Thick, Dark Blue, PK12, 12PK

  • Mfr # 91017

  • Zoro # G005742506


product price: $19.15
/pk 12, $1.60/ea

Key Features

Length
4.5"
Width
2.5"
Material
Cellulose; Scrim
Color
Dark Blue/Light Blue
Thickness
0.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91017
Zoro #
G005742506
UPC #
-
Country of Origin
United States

Dimensions

Length
4.5"
Width
2.5"
Thickness
0.9"

Details

Item
Sponges
Material
Cellulose; Scrim
Color
Dark Blue/Light Blue
Type
Scrub Pad
Weight
1.2 lbs
Pad/Brush Shape
Parallelogram
Duty Rating
All-Surface

Description

S.O.S All Surface Scrubber Sponge is dual-sided for cleaning both heavily soiled and delicate surfaces. Its durable and long-lasting for everyday use with the scrubbing power on one side to cut through tough messes and a soft absorbent cellulose sponge on the other to clean delicate surfaces including non-stick cookware, marble, ceramic and tile. The all-surface sponge features an easy-to-hold shape that allows you to clean hard-to-reach crevices faster and easier. This sponge is also dishwasher safe so you can toss it in the top rack to conveniently sanitize. Ideal for use in restaurants, cafeterias, hotels, break rooms and other commercial facilities. Cleaning is quick and easy with S.O.S.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.