Zoro Homepage

Box of Steel Wool Pads, Course

  • Mfr # 88320

  • Zoro # G3940903


product price: $8.15
/ea

Key Features

Grit
4
Grade
Coarse
Product Type
Steel Wool Pad
Includes
(15) Pads
Application
Cleaning Baked On Grease, Bathroom Scum, BBQ Grill Residue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88320
Zoro #
G3940903
UPC #
016500883203
Country of Origin
United States

Details

Item
Box of Steel Wool Pads
Grit
4
Grade
Coarse
Product Type
Steel Wool Pad
Includes
(15) Pads
Application
Cleaning Baked On Grease, Bathroom Scum, BBQ Grill Residue
Steel Wool Grade
Coarse
Steel Wool Grit
4
Wool Material
Stainless Steel

Description

Box of Steel Wool Pads, Wool Material Stainless Steel, Product Type Steel Wool Pad, Steel Wool Grade Coarse, Steel Wool Grit 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.