Zoro Homepage

Scrubber Sponges, All Surface, 3"x5-1/4", Blue, PK 24

  • Mfr # CLO91028CT

  • Zoro # G202455735


product price: $35.65
/pk 24, $1.49/ea

Key Features

Width
3"
Material
Cellulose
Color
Blue
Application
Scrubbing
Type
Scrub Sponge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLO91028CT
Zoro #
G202455735
UPC #
-
Country of Origin
United States

Dimensions

Width
3"

Details

Item
All-Surface Scrubber Sponge
Material
Cellulose
Color
Blue
Application
Scrubbing
Type
Scrub Sponge
Features
Easy Grip; Durable; Long Lasting

Description

S.O.S All Surface Scrubber Sponge is dual-sided for cleaning both heavily soiled and delicate surfaces. It's durable and long-lasting for everyday use with the scrubbing power on one side to cut through tough messes and a soft, absorbent cellulose sponge on the other to clean delicate surfaces including nonstick cookware, marble, ceramic and tile. The all-surface sponge features an easy-to-hold shape that allows you to clean hard-to-reach crevices faster and easier. This sponge is also dishwasher-safe so you can toss it in the top rack to conveniently sanitize. It is ideal for use in restaurants, cafeterias, hotels, breakrooms and other commercial facilities. Cleaning is quick and easy with S.O.S.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.