This item is Discontinued.

Soss Concealed Hinge, 1/2 in Leaf W x 1 3/4 in Leaf H, Satin Chrome 203CUS26D

Concealed Hinge, 1/2 in Leaf W x 1 3/4 in Leaf H, Satin Chrome (Discontinued)

  • Mfr # 203CUS26D
  • Zoro # G2753581
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
203CUS26D
Zoro #
G2753581
UPC #
027769203718
Country of Origin
Singapore

Dimensions

Door Leaf Height
1 3/4 in
Door Leaf Thickness
0.729 in
Door Leaf Width
1/2 in
Required Door Thickness
3/4 in
Frame Leaf Thickness
0.729 in
Frame Leaf Width
1/2 in
Frame Leaf Height
1 3/4 in
Width
1-23/64"
Leaf Thickness
23/32 in
Frame Leaf Length
1 3/4 in
Height
1-3/4"
Door Leaf Length
1 3/4 in
Door Thickness
3/4"
Overall Width
1 3/8 in
Door Thickness - Minimum
3/4 in
Door Thickness - Maximum
1 in

Details

Corners
Round
Finish
Satin Chrome
Holes per Leaf
2
Material
Zamac/Steel
Mounting
Full Mortise
Orientation
Non Handed
Range of Motion
180 Degrees
Features
For Wood or Metal Applications
Ligature Resistant
No
Pin Material
Steel
Item
Concealed Hinge
Hardware
Included
Pin Type
Nonremovable
Holes
With
Standards
REACH Compliant, RoHS Compliant
Color
Silver
Hand Orientation
Non-Handed
Mounting Style
Full Mortise
ANSI/BHMA Finish
Satin Chromium-Plated
Removable Pin
No
Number of Holes per Leaf
2
Range of Motion - Maximum
180 Degrees
Includes Hardware
Hardware Included
Corner Type
Round

Description

Concealed Hinge, Zamac/Steel Material, Satin Chrome Finish, Not Applicable Load Capacity, With Holes, 2 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 1 3/4 in Door Leaf Height, 1 3/4 in Frame Leaf Height, 1/2 in Door Leaf Width, 1/2 in Frame Leaf Width, 0.729 in Door Leaf Thickness, 0.729 in Frame Leaf Thickness, 3/4 in Required Door Thickness, Rounded Corners, Included Hardware, Full Mortise Mounting, Steel Pin Material, Nonremovable Pin Type

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.