Hidden Barrel Hinge, Brass, Full Mortise Mounting, 25/64 in Leaf W x 29/64 in Leaf H, Satin Brass

  • Mfr # BH104

  • Zoro # G2790365


product price:  $9.35
/ea

Key Features

Door Leaf Height
29/64 in
Door Leaf Thickness
1.008 in
Door Leaf Width
25/64 in
Finish
Satin Brass
Holes per Leaf
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BH104
Zoro #
G2790365
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Height
29/64 in
Door Leaf Thickness
1.008 in
Door Leaf Width
25/64 in
Required Door Thickness
1/2 in
Frame Leaf Height
29/64 in
Frame Leaf Width
25/64 in
Frame Leaf Thickness
1.008 in
Leaf Thickness
1/2 in

Details

Finish
Satin Brass
Holes per Leaf
0
Material
Brass
Mounting
Full Mortise
Orientation
Non-Handed
Range of Motion
180 Degrees
Features
Locking
Item
Hidden Barrel Hinge
Ligature Resistant
No
Holes
Without
Hardware
Not included
ANSI/BHMA Finish
Satin Brass, Clear Coated
Holes Included
Without Holes
Range of Motion - Maximum
180 Degrees
Includes Hardware
Hardware Not Included
Number of Holes per Leaf
0

Description

Hidden Barrel Hinge, Material Brass, Finish Satin Brass, Range of Motion 180 Degrees , Door Leaf Thickness 1.008 in, Required Door Thickness 1/2 in, For Use With Lightweight, Width 25/64 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.