PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Hinge, Fire-Rated, Satin Brass, 3 3/4 In

SOSS| Zoro #: G2433164| Mfr #: SOSS 216FRUS4

$34.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Ligature Resistant: NoFrame Leaf Width: 1"Material: Zamac/Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2433164 Mfr #: SOSS 216FRUS4
Ligature Resistant: NoFrame Leaf Width: 1"
Material: Zamac/SteelMounting: Full Mortise
Door Leaf Height: 4-5/8"Frame Leaf Height: 4-5/8"
Holes: WithOrientation: Non Handed
Item: Concealed HingeFinish: Satin Brass
Door Leaf Width: 1"Hardware: Included
Corners: RoundPin Type: Nonremovable
Holes per Leaf: 2Pin Material: Steel
Required Door Thickness: 1-3/8"Standards: ANSI/BHMA 156.1 2006
Range of Motion: 180 DegreesCountry of Origin (subject to change): Singapore

Description

Concealed Hinge, Zamac/Steel Material, Satin Brass Finish, With Holes, 2 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 4-5/8 In. Door Leaf Height, 4-5/8 In. Frame Leaf Height, 1 In. Door Leaf Width, 1 In. Frame Leaf Width, 1-3/8 In. Required Door Thickness, Round Corners, Included Hardware, Full Mortise Mounting, Steel Pin Material, Nonremovable Pin Type, ANSI/BHMA 156.1 2006 Standards

Reviews