
Magnetic Door Holder and Stop Satin Nickel Finish
Mfr # MDHBUS15HS
Zoro # G815503229
product price: $9.79
/eaKey Features
Length
3.1 in
Width
2 in
Material
Zinc
Color
Satin Nickel
Series
Accessories
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDHBUS15HS
Zoro #
G815503229
UPC #
27769756153
Country of Origin
Singapore
Dimensions
Length
3.1 in
Width
2 in
Details
Finish
Satin Nickel
Material
Zinc
Color
Satin Nickel
Series
Accessories
Description
At SOSS, we opened the door of innovation with our exceptional Invisible Hinge and our revolutionary UltraLatch. Dont settle for whats conventional, let SOSS introduce you to a brand new way to open your doors!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.