This item is Discontinued.

Soss Passage Unit 2" Thick Door W/2-3/4" Back L34-10B

This item is Discontinued.

Soss

Passage Unit 2" Thick Door W/2-3/4" Back (Discontinued)

Mfr # L34-10B
Zoro # G7864003
UPC # 027769342097
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L34-10B
Zoro #
G7864003
UPC #
027769342097
Country of Origin
United States

Details

Item
Passage Unit 2" Thick Door W/2-3/4" Back
Lockset Function
Passage

Description

Passage Unit 2 In. Thick Door W/2-3/4 In. Back

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.