
Porter Cable Guide Bushing 42024 and Locking Nut 42237
Mfr # RGB100
Zoro # G415570980
product price: $28.25
/eaKey Features
Latch Length
1.38 in
Outside Width
1.38 in
Case Material
Brass
Outside Depth
0.94 in
Series
Accessories
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RGB100
Zoro #
G415570980
UPC #
27769900006
Country of Origin
Singapore
Dimensions
Latch Length
1.38 in
Outside Width
1.38 in
Outside Depth
0.94 in
Details
Case Material
Brass
Series
Accessories
Description
At SOSS, we opened the door of innovation with our exceptional Invisible Hinge and our revolutionary UltraLatch. Dont settle for whats conventional, let SOSS introduce you to a brand new way to open your doors!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.