Zoro Homepage

Router Guide for 204 Hinge

  • Mfr # 204IT

  • Zoro # G0980183


product price: $39.69
/ea

Key Features

Height
5/8 in
Width
3 in
For Use With
4ACV6, 4ACV7
Material
Wood
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204IT
Zoro #
G0980183
UPC #
-
Country of Origin
United States

Dimensions

Height
5/8 in
Width
3 in
Connection Size
3/8 in

Details

Item
Invisible Hinge Guide
For Use With
4ACV6, 4ACV7
Material
Wood
Number of Pieces
1
Product Type
Invisible Hinge Guide
Guide Style
Invisible Hinge
Compatible Manufacturer Model Number
46259S, 51304

Description

Invisible Hinge Guide, Compatible Manufacturer Model Number 46259S, 51304, Guide Style Invisible Hinge, Number of Pieces 1, Compatible Grainger Model Number 4ACV6, 4ACV7, Connection Size 3/8 in, Material Wood, Product Type Invisible Hinge Guide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.