Zoro Homepage

Router Guide Template for 518 Hinges

  • Mfr # 518IT

  • Zoro # G015510430


product price: $39.89
/ea

Key Features

Length
17.2 in
Width
3.9 in
Depth
1.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
518IT
Zoro #
G015510430
UPC #
27769518508
Country of Origin
Singapore

Dimensions

Length
17.2 in
Width
3.9 in
Depth
1.9 in

Description

At SOSS, we opened the door of innovation with our exceptional Invisible Hinge and our revolutionary UltraLatch. Dont settle for whats conventional, let SOSS introduce you to a brand new way to open your doors!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.