This item is Discontinued.

Soss SOSS 90-180 Minute Fire Rated Invisible Hinge Bright Stainless Steel Construction - 1 Piece 416SSUS32

This item is Discontinued.

Soss

SOSS 90-180 Minute Fire Rated Invisible Hinge Bright Stainless Steel Construction - 1 Piece (Discontinued)

Mfr # 416SSUS32
Zoro # G204043978
UPC # 27769416309
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
416SSUS32
Zoro #
G204043978
UPC #
27769416309
Country of Origin
China

Description

SOSS Invisible Hinge is for use in wood or metal applications. This full size door style hinge will provide superior appearance and durability. Our Hinges are found in many applications where flush fit,compact size and smooth operation are necessary features. SOSS Invisible Hinges open a full 180° and are a single action hinge. The Underwriters Laboratories labeled the Invisible Hinge can be used on hollow metal ,sheet metal,tin clad,and steel composite swinging type fire doors and frames rated up to and including 3 hours. They can also be used on wood core doors and frames rated up to 20 minutes.Additionally,they can be used on wood/plastic composite doors and frames constructed with Georgia Pacific FS 1 or FS 2 banding for a rating up to and including 90 minutes.Use at least one fire-rated hinge for every 20"of door height or portion thereof,or one hinge for every 60 lbs. or fraction thereof,whichever calculation demand more hinges.

Specifications
  • Material: Stainless steel
  • Thickness: 1-3/8"
  • Set of: 1
  • Dimensions: 1.47" H x 2.73" W x 4.62" L
  • Weight: 1.92 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.