This item is Discontinued.

Soss Unit W/Prvcy Ltch 1.75" Thick Door W/2.7 L24P-14

This item is Discontinued.

Soss

Unit W/Prvcy Ltch 1.75" Thick Door W/2.7 (Discontinued)

Mfr # L24P-14
Zoro # G7864764
UPC # 027769249143
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L24P-14
Zoro #
G7864764
UPC #
027769249143
Country of Origin
United States

Details

Item
Unit W/Prvcy Ltch 1.75" Thick Door W/2.7

Description

Unit W/Prvcy Ltch 1.75 In. Thick Door W/2.7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.