Meter, Digital, 3/4 In, 2-20 gpm
Mfr # 825D075BSPP
Zoro # G2642796
product price: $284.99
/ea
Free Shipping & Returns
Key Features
Type
Liquid
Housing Material
Polypropylene
For Pipe Size
1 in
Connection Size
3/4 in
Connection Type
BSPP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
825D075BSPP
Zoro #
G2642796
UPC #
089404215616
Country of Origin
United States
Dimensions
For Pipe Size
1 in
Connection Size
3/4 in
Width (In.)
5 in
Length (In.)
5 in
Fitting Size (In.)
3/4
Height (In.)
5 5/8 in
Overall Height
5.6 in
Overall Length
5 in
Overall Width
5 in
Manufacturer Warranty Length
2 yr
Description
Electronic Flowmeter, Product Type Digital Meter, Flowmeter Type Paddlewheel, Accuracy +/-0.5 Percent, Connection Size 3/4 in, Connection Type BSPP, Compatible Flow Material Antifreeze, Fertilizers, Pesticides, Petroleum Fluids, Oils, Media Temperature - Maximum 130 Degrees F, Media Temperature - Minimum -10 Degrees F, Viscosity - Maximum 100 SUS, Voltage - Maximum Battery, Housing Material Polypropylene, Rotor Material PPS, O-Ring Material Viton, Seal Material Viton
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.