ElectricDrumPumpMotor, 2.5A, 115VAC, 1/4hp
Mfr # 400G9735
Zoro # G0049957
product price:Â $479.99
/ea
Free Shipping & Returns
Key Features
For Use With
FR450B
For Use With Mfr. Model Number
FR450B
Fits Brand
Fill-Rite
Warranty
1 yr
Power Source
Electric
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
400G9735
Zoro #
G0049957
UPC #
089404197356
Country of Origin
United States
Details
Item
Electric Drum Pump Motor
For Use With
FR450B
For Use With Mfr. Model Number
FR450B
Fits Brand
Fill-Rite
Warranty
1 yr
Power Source
Electric
Rated Voltage
115 V AC
Description
Electric Drum Pump Motor, Pump Package Type Drum Pump Motor, Power Source Corded Electric, Rated Voltage 115 V AC, Variable Speed No, Housing Material Steel, Duty Cycle 30 Minutes, For Use With FR450B
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.