Shop SOTERIA GLOVE

Double Leather Palm Gloves, Cowhide, Cotton, XL, 12 PK

  • Mfr # 1242/XL
  • Zoro # G303448919

product price: 
$
41.75
/pk of 12, $3.48/ea

Key Features

Glove Materials
Split Cowhide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1242/XL
Zoro #
G303448919
UPC #
810054144175
Country of Origin
India
Item
Double Leather Palm Gloves
Glove Materials
Split Cowhide

Dimensions

Glove Size
XL

Description

Leather Gloves, Brand and Series Soteria Glove Double Palm Safety Cuff, Cuff Style Safety, Cut-Resistance Coverage Not Tested, Glove Back Material Cotton, Glove Cut Gunn, Glove Length Style Standard, Glove Liner Material Cotton/Polyester, Glove Materials Cowhide, Glove Size XL, 12 Pair

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.