Shop SOTERIA GLOVE

Drivers Gloves w/Hi-Viz Fingertips, Grain Cowhide, Color Coded Fabric Hemmed, Keystone Thumb, XL

  • Mfr # I2032OFT/XL

  • Zoro # G503448917


product price:  $47.15
/pk 12, $3.93/ea

Key Features

Color
White/Orange
Material
Grain Cowhide
Thumb Style
Keystone
Glove Liner Material
Unlined
Cuff Style
Color Coded Fabric Hemmed
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
I2032OFT/XL
Zoro #
G503448917
UPC #
810054144229
Country of Origin
India

Dimensions

Glove Size
XL

Details

Item
Drivers Gloves w/Hi-Viz Fingertips
Color
White/Orange
Material
Grain Cowhide
Thumb Style
Keystone
Glove Liner Material
Unlined
Cuff Style
Color Coded Fabric Hemmed

Description

Leather Gloves, ANSI/ISEA Abrasion Cycles 2,885, ANSI/ISEA Abrasion Level 3, Brand and Series Soteria Glove I2032OFT Hi-Viz Watch Your Hands, Cuff Style Slip-On, Glove Back Material Cowhide, Driver Work Glove, Glove Liner Material Unlined, Glove Materials Cowhide, Glove Size XL, 12 Pair

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.