Leather Palm Gloves, Cowhide, Safety Cuff, Gunn Cutt, XL, 12PK

  • Mfr # 1052Q/XL

  • Zoro # G303448902


product price:  $35.85
/pk 12, $2.99/ea

Key Features

Glove Size
XL
Glove Materials
Material
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1052Q/XL
Zoro #
G303448902
UPC #
810054144120
Country of Origin
India

Dimensions

Glove Size
XL

Details

Glove Materials
Material

Description

Leather Gloves, Brand and Series Soteria Glove, Cuff Style Safety, Cut-Resistance Coverage Not Tested, Glove Back Material Cotton, Glove Cut Gunn, Glove Length Style Standard, Glove Liner Material Cotton/Polyester, Glove Materials Cowhide, Glove Size XL, 12 Pair

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.