Shop SOTERIA GLOVE
See all product information
Drivers Gloves, Grain Cowhide, Color Coded Fabric Hemmed, Keystone Thumb, White, 2XL 12 PK
Mfr # I2032/2XL
Zoro # G003448899
product price:Â $45.19
/pk 12, $3.77/eaKey Features
Color
White
Material
Grain Cowhide
Leather Grade
Premium
Thumb Style
Keystone
Glove Liner Material
Unlined
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
I2032/2XL
Zoro #
G003448899
UPC #
810054144083
Country of Origin
India
Dimensions
Glove Size
2XL
Details
Item
Drivers Gloves
Color
White
Material
Grain Cowhide
Leather Grade
Premium
Thumb Style
Keystone
Glove Liner Material
Unlined
Cuff Style
Color Coded Fabric Hemmed
Description
Leather Gloves, ANSI/ISEA Abrasion Cycles 2,885, ANSI/ISEA Abrasion Level 3, Brand and Series Soteria Glove I2032, Cuff Style Slip-On, Glove Back Material Cowhide, Driver Work Glove, Glove Liner Material Unlined, Glove Materials Cowhide, Glove Size 2XL, 12 Pair
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.