Shop SOUDAL USA
See all product information
Create Account
Soudacryl ALL All-Purpose Siliconized Acrylic Latex Caulk 10.1 oz. White, 12PK
- Mfr # 146728
- Zoro # G223438021
product price:Â
$
47.15
/pk of 12, $3.93/ea
Key Features
Sealant Base
Latex
Maximum Application Temperature
110 Degrees F
Minimum Application Temperature
40 Degrees F
Full Cure Time
24 hr
Application
Window & Door Frames, Kitchen & Bathroom, Baseboards, Trim, Molding
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 146728
- Zoro #
- G223438021
- UPC #
- -
- Country of Origin
- United States
Details
- Sealant Base
- Latex
- Maximum Application Temperature
- 110 Degrees F
- Item
- All Purpose Caulk
- Minimum Application Temperature
- 40 Degrees F
- Full Cure Time
- 24 hr
- Application
- Window & Door Frames, Kitchen & Bathroom, Baseboards, Trim, Molding
- Standards
- ASTM C834 Specifications Type OP, Grade -18C
- Color
- White
- Resistance Properties
- Moisture Resistant, Mildew Resistant, UV Resistant
Description
Soudacryl ALL is a professional quality siliconized acrylic latex caulk designed for both interior and exterior applications, offering durability and versatility for a wide range of projects. With a 40-year lifespan, this high-performance sealant is paintable, mildew-resistant, and VOC-compliant, making it an excellent choice for both professionals and DIY enthusiasts. Its very smooth formula ensures effortless application, while its low odor and easy cleanup with water add to its convenience. Soudacryl ALL provides excellent adhesion to numerous surfaces, including wood, masonry, brick, concrete, drywall, metal, glass and many more. Whether sealing gaps or protecting against moisture, this all-purpose caulk delivers lasting results.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.