Soudacryl PAINT Paintable Acrylic Latex Caulk 10.1 oz. White, 1296PK
- Mfr # 146729
- Zoro # G623438027
product price:Â
$
3,537.99
/pk of 1296, $2.73/ea
Key Features
Maximum Application Temperature
110 Degrees F
Resistance Properties
Moisture Resistant, Mildew Resistant
Application
Low Movement Joints, Wall Cracks, Baseboards, Trim, Molding, Window & Door Joints
Sealant Base
Latex
Full Cure Time
24 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 146729
- Zoro #
- G623438027
- UPC #
- -
- Country of Origin
- United States
- Maximum Application Temperature
- 110 Degrees F
- Resistance Properties
- Moisture Resistant, Mildew Resistant
- Application
- Low Movement Joints, Wall Cracks, Baseboards, Trim, Molding, Window & Door Joints
- Sealant Base
- Latex
- Full Cure Time
- 24 hr
- Minimum Application Temperature
- 40 Degrees F
- Color
- White
- Item
- Paintable Caulk
Description
Soudacryl PAINT is a latex acrylic painter's caulk designed for mainly interior surfaces, offering excellent durability with a 25-year lifespan. Its smooth, paintable formula ensures effortless application, delivering a professional-quality finish with excellent adhesion to various materials, including wood, masonry, brick, concrete, drywall and many more. This versatile latex is low odor and VOC compliant, making it a safe and environmentally friendly choice for indoor projects. Additionally, its easy water cleanup simplifies the painting process, providing convenience for both DIY enthusiasts and professional painters. Whether refreshing a space or tackling large-scale renovations, Soudacryl PAINT delivers reliability, longevity, and ease of use.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.