Soudafoam GAP FILL Straw PU Spray Foam Sealant 12 oz. Champagne, 648PK
- Mfr # 130465
- Zoro # G923437966
product price:Â
$
3,045.99
/pk of 648, $4.70/ea
Key Features
Sealant Base
Polyurethane
Full Cure Time
1 hour for 1/8" diameter bead
Standards
ASTM C1620; ASTM E84; UL 723; UL 1715
Resistance Properties
Moisture Resistant, Mildew Resistant
Color
Champagne
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 130465
- Zoro #
- G923437966
- UPC #
- -
- Country of Origin
- Belgium
- Sealant Base
- Polyurethane
- Full Cure Time
- 1 hour for 1/8" diameter bead
- Standards
- ASTM C1620; ASTM E84; UL 723; UL 1715
- Resistance Properties
- Moisture Resistant, Mildew Resistant
- Color
- Champagne
- Item
- Expanding Foam Sealant
- Application Temp. Range
- 41°F to 95°F
- Coverage
- 3.7 gallon cured foam
- Application
- Filling of Cavities, Seals Openings & Gaps, Creates Acoustic Screen
Description
Soudafoam Gap Fill is a versatile, high-performance polyurethane foam designed for efficient gap filling and insulation. This one-component, moisture-curing foam expands significantly to ensure thorough coverage and reliable adhesion to a wide range of substrates. Its advanced formula provides excellent thermal and acoustic insulation while maintaining durability with no shrinkage over time.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.