Soudal Gun & Foam Cleaner 12 oz. Clear, 12PK
- Mfr # 120319
- Zoro # G123437964
product price:Â
$
106.99
/pk of 12, $8.92/ea
Free Shipping & Returns
Key Features
Application
Cleans Uncured Foam, Flushes Applicator Guns, Foam from Valves/Threads, Tools and Non-Porous surfaces
Material
Acetone
Application Temperature
41 Degrees F to 86 Degrees F (+5 Degrees C to +30 Degrees C)
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 120319
- Zoro #
- G123437964
- UPC #
- -
- Country of Origin
- Belgium
Details
- Application
- Cleans Uncured Foam, Flushes Applicator Guns, Foam from Valves/Threads, Tools and Non-Porous surfaces
- Material
- Acetone
- Item
- Gun & Foam Cleaner
- Application Temperature
- 41 Degrees F to 86 Degrees F (+5 Degrees C to +30 Degrees C)
- Color
- Clear
Description
Soudal Gun & Foam Cleaner is a ready-to-use solvent cleaner designed to remove uncured polyurethane foam. It keeps foam applicators in good condition by clearing residue and ensuring smooth operation. Conveniently packaged in an aerosol can, this versatile cleaner also tackles stubborn residues, such as oil, adhesives, and uncured sealants, making it an essential solution for tool maintenance and cleanliness.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.