Shop SOUDAL USA
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Soudasil K&B Food Safe Kitchen & Bath Silicone Sealant 10.1 oz. White, 864PK
- Mfr # 146727
- Zoro # G923437997
product price:Â
$
6,522.99
/pk of 864, $7.55/ea
Key Features
Sealant Base
Silicone
Resistance Properties
Moisture Resistant, Mildew Resistant, UV Resistant, Mold Resistant
Application
Kitchen & Bathroom, Transport & Industry, Building & Construction, Sealing of Glass to Glass
Maximum Application Temperature
140 Degrees F
Standards
ASTM C920 (Type S, Grade NS, Class 25); TT-S-00230C; FDA 21 CFR 177.2600; NSF 51; USDA Compliant (Meat/Poultry)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 146727
- Zoro #
- G923437997
- UPC #
- -
- Country of Origin
- United States
- Sealant Base
- Silicone
- Item
- Kitchen & Bath Silicone
- Resistance Properties
- Moisture Resistant, Mildew Resistant, UV Resistant, Mold Resistant
- Application
- Kitchen & Bathroom, Transport & Industry, Building & Construction, Sealing of Glass to Glass
- Maximum Application Temperature
- 140 Degrees F
- Standards
- ASTM C920 (Type S, Grade NS, Class 25); TT-S-00230C; FDA 21 CFR 177.2600; NSF 51; USDA Compliant (Meat/Poultry)
- Minimum Application Temperature
- -35 Degrees F
- Color
- White
- Full Cure Time
- 24 hr
Description
Soudasil K&B is a high-performance, general-purpose 100% RTV silicone sealant designed for kitchen and bathroom applications. Engineered for durability, it remains permanently flexible and offers strong adhesion to a variety of surfaces, including glass, ceramic, porcelain, metals, wood and many more. Its mildew-resistant formulation ensures long-lasting cleanliness, while its UV-resistant properties make it suitable for environments exposed to sunlight. Easy to apply, this VOC-compliant sealant meets NSF/FDA standards, making it a reliable choice for both residential and commercial use.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.