Soudasil Multi Purpose Silicone Sealant 10.1 oz. Black, 864PK
- Mfr # 146895
- Zoro # G323437986
original price:Â $5,702.99 , new price: $4,847.99 , 14 percent off
new price:Â
$
4,847.99
/pk of 864, $5.61/ea
Key Features
Resistance Properties
Moisture Resistant, Mildew Resistant, UV Resistant
Minimum Application Temperature
-35 Degrees F
Application
Window & Door Frames, Baseboards, Siding, Vents, Molding
Full Cure Time
24 hr
Standards
ASTM C 920, Type S, Grade NS, Class 25, Use NT, A, G and O; Federal Specification TT-S-00230C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 146895
- Zoro #
- G323437986
- UPC #
- -
- Country of Origin
- United States
Details
- Color
- Black
- Resistance Properties
- Moisture Resistant, Mildew Resistant, UV Resistant
- Minimum Application Temperature
- -35 Degrees F
- Application
- Window & Door Frames, Baseboards, Siding, Vents, Molding
- Item
- All Purpose Silicone
- Full Cure Time
- 24 hr
- Standards
- ASTM C 920, Type S, Grade NS, Class 25, Use NT, A, G and O; Federal Specification TT-S-00230C
- Sealant Base
- Silicone
- Maximum Application Temperature
- 140 Degrees F
Description
Soudasil MULTI is a versatile, 100% RTV silicone sealant designed for durability. Its permanent flexibility and smooth application make it perfect for a wide range of projects for both professional and DIY users. It adheres effortlessly to a wide range of surfaces, including glass, ceramic, porcelain, metals, and wood, ensuring reliable performance across various applications. With a mildew-resistant formula, no shrinkage, and VOC compliance, Soudasil MULTI fot long-lasting quality while meeting environmental standards.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.