Soudastretch Interior / Exterior Elastomeric Latex Sealant 10.1 oz. Bronze, 864PK
- Mfr # 146906
- Zoro # G923438031
product price:Â
$
5,702.99
/pk of 864, $6.60/ea
Key Features
Resistance Properties
Moisture Resistant, Mildew Resistant, UV Resistant
Standards
ASTM C834 Specifications Type OP, Grade -18C; ASTM C920 Type S, Grade NS, Class 25, Use NT, G, A, M, and O
Maximum Application Temperature
110 Degrees F
Full Cure Time
24 hr
Sealant Base
Latex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 146906
- Zoro #
- G923438031
- UPC #
- -
- Country of Origin
- United States
Details
- Resistance Properties
- Moisture Resistant, Mildew Resistant, UV Resistant
- Standards
- ASTM C834 Specifications Type OP, Grade -18C; ASTM C920 Type S, Grade NS, Class 25, Use NT, G, A, M, and O
- Maximum Application Temperature
- 110 Degrees F
- Full Cure Time
- 24 hr
- Item
- Elastomeric Latex Sealant
- Sealant Base
- Latex
- Application
- Window & Door Installs, Crown Molding, Siding, Baseboards, Soffits & Eaves, Vents
- Minimum Application Temperature
- 40 Degrees F
- Color
- Bronze
Description
Soudastretch is a premium-grade, extreme stretch elastomeric latex sealant formulated for both interior and exterior applications. Its advanced formula ensures seamless performance with features such as paintability, a smooth application, and easy cleanup with water. Designed to endure up to five freeze-thaw cycles, Soudastretch offers outstanding durability while maintaining low odor and VOC compliance. Its mildew-resistant properties and exceptional adhesion to surfaces like wood, masonry, brick, concrete, drywall, metal, and glass make it a reliable choice for construction, renovation, and DIY projects. This sealant meets ASTM C-920 standards, confirming its high quality and compliance with rigorous industry benchmarks. Whether you're sealing gaps, joints, or cracks, Soudastretch delivers long-lasting results.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.