T-REX Super Grab Construction Adhesive 9 oz. White, 372PK
- Mfr # 166838
- Zoro # G923438017
product price:Â
$
1,260.99
/pk of 372, $3.39/ea
Key Features
Application Temp. Range
41°F to 86°F
Color
White
Application
Bonds construction materials, panels, trim, fixtures, and mixed substrates
Dry Time
24 to 48 hr
Chemical Base
Water Based
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 166838
- Zoro #
- G923438017
- UPC #
- -
- Country of Origin
- Belgium
- Item
- Construction Adhesive
- Application Temp. Range
- 41°F to 86°F
- Color
- White
- Application
- Bonds construction materials, panels, trim, fixtures, and mixed substrates
- Dry Time
- 24 to 48 hr
- Chemical Base
- Water Based
Description
T-REX Super Grab is a versatile adhesive designed for construction and decorative applications. Its instant grab feature ensures quick bonding, even for porous decoration materials. With the ability to bond to a variety of construction surfaces, it provides reliability and ease of use. It is paintable, allowing for seamless integration into projects, while offering easy cleanup, low odor, and low VOC levels, making it an environmentally friendly and user-friendly option.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.