
0.5 Cubic Feet Safe Box with Digital Keypad & Keys, For Jewelry Document Cash In Home Office Hotel
Mfr # SFD-03
Zoro # G515084059
product price:Â $84.99
/eaKey Features
Outside Height
12.2 in
Outside Width
9.64 in
Outside Depth
9.16 in
Material
Steel
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SFD-03
Zoro #
G515084059
UPC #
-
Country of Origin
China
Dimensions
Outside Height
12.2 in
Outside Width
9.64 in
Outside Depth
9.16 in
Details
Material
Steel
Color
Black
Lock Style
Digital code or Key
Item
Safe Box
Shop By
Hot Buys
Description
- Easy To Use: The safe is unlocked by entering digital code or backup key and then just opened by rotating the knob; The whole process of opening the box is within two seconds; Resetting the code by pressing the red button ( Internally hidden ); As without cumbersome initial smart settings, the aged can use this home safe easily within a few minutes
- Two-Way Access: Use the keypad to set any 3-8 digit code to unlock your belongings; Backup key works when you forget code or batteries deplete; As low voltage happens, the outside battery compartment is the emergency power supplier for the small safe; Multi-way access ensures your security without trouble
- Overall Protection: The money safe with anti-corrosion coating, 1.6-inch-thick door, hardened locking bolts and concealed hinges, effectively offers you protection against external entry; The interior foam pad prevents valuables or guns from accidental scratches; As entering wrong code three times, the indicator light flashes red, with a sound alarm; There is absolutely no sound ( if switched off ) when unlocking or pulling/pushing the door, which helps you avoid attention from others
- Hide It Anywhere: The compact size makes this lock box safe easy to place in a regular office, bedroom, closet, trunk of car or under bedside and other locations; Keep your valuables or guns away from bad guys or kids, easy to carry to protect your family and yourself anytime anywhere
- Mount Independently: The safe box is designed to mount on the wall or any flat surface from the side or bottom of the safe body conveniently; Expansion screws fix the safe firmly and the security cable works when without using screws; Simple mounting allows you to easily change places to mount it while avoiding being taken by others
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.