SOUND AROUND-PYLE INDUSTRIES PLCM18SC License Plate Mount Rear View Backup Color Camera with Distance Scale Line Zinc Metal Chrome
- Mfr # PLCM18SC
- Zoro # G003744656
product price:Â
$
52.39
/ea
Key Features
Includes
17 Foot Male-to-Male RCA Cable
Material
Zinc Metal Chrome
Width
1 in
Height
1.3 in
Depth
1.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PLCM18SC
- Zoro #
- G003744656
- UPC #
- 68889023725
- Country of Origin
- China
Dimensions
- Width
- 1 in
- Height
- 1.3 in
- Depth
- 1.3 in
Details
- Item
- Vehicle Camera
- Includes
- 17 Foot Male-to-Male RCA Cable
- Material
- Zinc Metal Chrome
- Mounting Style
- License Plate-mountable
Description
The PLCM18SC is a rear-view backup camera that easily mounts to your vehicle's license plate. Paired with an in-vehicle monitor, it's a great way to increase the safety and security of your vehicle. This powerful camera is equipped with true color reproduction, a resolution of 420 TV lines. It works in a variety of weather conditions and at night, thanks to IP67-compliant weatherproofing, built-in fog resistance, and excellent low lux performance. This camera even has the ability to project distance scale lines onto the monitored image - so you can tell how far away nearby objects are. And it's finished in a unique zinc metal chrome, a light reflective color that fits well with many cars' exteriors. 17 foot male-to-male RCA cable included.
420 TVL Horizontal Resolution.
Distance Scale Line.
True COlor Reproduction.
Low Lux Performance of 0.2 LUX Night Vision.
Toral Pixels: 656 x 492.
Resolution: 420 TV Lines.
Viewing Angle: 170 Degree.
Auto White Balance.
Waterproof (Ip67), Fog Resistant.
Low Lighting Capable.
Video Output: 1.0V PP-75 Ohm.
Power Supply: DC 12V 200mA.
17 Foot male to male RCA Video Cable.
Dimension: 10''W x 1.3''H x 1.26''D.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.