Acoustic Ceiling Tile, Fiberglass, 24 in W, 24 in L, 2 in Thick, 8 PK

  • Mfr # NBCTC Model 1-1-1 2x2

  • Zoro # G712845576


product price:  $402.99
/pk 8, $50.37/ea
Free Shipping & Returns

Key Features

Overall Width
24 in
Overall Length
24 in
Material
Fiberglass
Thickness
2 in
Noise Reduction Coefficient
0.85
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NBCTC Model 1-1-1 2x2
Zoro #
G712845576
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Length
24 in
Thickness
2 in

Details

Item
Acoustic Ceiling Tile
Material
Fiberglass
Noise Reduction Coefficient
0.85
Product Type
Acoustic Ceiling Tile
Format
Ceiling Tile
Sound Transmission Class
29

Description

Acoustic Ceiling Tile, Thickness 2 in, Material Fiberglass, Package Quantity 8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products