Shop SOUND CURTAINS
See all product information
Create Account
Acoustic Barrier, 0.7 NRC, Fiberglass, Vinyl, 4 1/2 ft W, 8 ft L, 1 in Thick, Gray
Mfr # G BBC 13 8
Zoro # G2886849
product price:Â
$
465.99
/ea
Free Shipping & Returns
Key Features
Overall Width
4 1/2 ft
Overall Length
8 ft
Material
Fiberglass, Vinyl
Noise Reduction Coefficient (NRC)
0.7
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G BBC 13 8
- Zoro #
- G2886849
- UPC #
- -
- Country of Origin
- United States
- Item
- Acoustic Barrier
- Material
- Fiberglass, Vinyl
- Noise Reduction Coefficient (NRC)
- 0.7
- Color
- Gray
- Standards
- ASTM E-84
- Application
- Acoustic blanket sound blocking barrier
- Includes
- Grommets
- Temp. Range
- -20 Degrees to 180 Degrees F
- Resistant To
- Fire
- Coverage
- 36 sq ft
- Product Type
- Acoustic Barrier
- Resistance Properties
- Fire Resistant
- Panel Shape
- Straight
- Sound Transmission Class
- 27
- Format
- Roll
- Fire Resistance Standards
- ASTM E-84
- Coverage Area
- 36 sq ft
- Operating Temperature - Minimum
- -20 Degrees F
- Operating Temperature - Maximum Continuous
- 180 Degrees F
- Noise Reduction Coefficient
- 0.75
Description
Acoustic Barrier, Width 54 in, Length 96 in, Thickness 1 in, Color Gray, Noise Reduction Coefficient (NRC) 0.7, Material Fiberglass, Vinyl, Temp. Range -20 Degrees to 180 Degrees F, Resistant To Fire, Coverage 36 sq ft, Standards ASTM E-84, Includes Grommets