Gloves, PR
- Mfr # CR999-10(XL)
- Zoro # G024218822
product price:Â
$
19.65
/pr
Sold in multiples of 12Â prs for
$235.80
Key Features
ANSI/ISEA Abrasion Level
6
EN 388 Rating
4X42F
Thickness
18 ga
Series
Samurai Glove(R)
Size- Alpha
XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR999-10(XL)
- Zoro #
- G024218822
- UPC #
- 810033296888
- Country of Origin
- China
- ANSI/ISEA Abrasion Level
- 6
- EN 388 Rating
- 4X42F
- Series
- Samurai Glove(R)
- ANSI/ISEA Puncture Force
- 94 N
- ANSI/ISEA Cut Level - 2011
- 9
- Standards
- ANSI/ISEA 105:2016, EN 388:2016 + A1:2018
- ANSI/ISEA Puncture Level
- 3
- ANSI/ISEA Cut Level
- A9
- Includes Reinforced Thumb Crotch
- Yes
- Item
- Gloves
- Cuff Style
- Knitwrist
- ANSI/ISEA Cut Load
- 6,346 g
- Glove Construction
- Knit
- Palm Type
- Coated
- Maximum Temperature
- 111 Degrees F
- Knit Material Color
- Black/Gray
- Minimum Temperature
- 45 Degrees F
- Knit Material
- Tuffalene(R)
- Fabric Weight
- 91 g
- Double-Dipped
- No
- Glove Features
- Reinforced Thumb Crotch, Touchscreen Compatible
Dimensions
- Size- Numeric
- 10
- Thickness
- 18 ga
- Size- Alpha
- XL
- Glove Length
- 11 in
Description
Gloves, ANSI/ISEA Cut Level A9, Glove Style Knit, Knit Material Tuffalene(R), ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, EN 388 Rating 4X42F, Standards ANSI/ISEA 105:2016, EN 388:2016 + A1:2018, Base Coating Material Not Applicable, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.