Zoro Homepage
This item is Discontinued.
Sound Seal Noise/Vibration Damping Compound, 5 gal. DC10

Noise/Vibration Damping Compound, 5 gal. (Discontinued)

  • Mfr # DC10
  • Zoro # G1780861
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC10
Zoro #
G1780861
UPC #
-
Country of Origin
Unknown

Dimensions

Width
12"
Length
13"
Size
5 gal.

Details

Item
Noise/Vibration 5 Gal. Damping Compound
Material
Water-Based, Visco-Elastic
Color
Tan
Standards
Flammability ASTM E162 Class I
Coverage
6.5 sq ft
Application
Use On Ducts, Chutes, Conveyors, Hoppers, Plenums, Guards and Metal Panels
Resistant To
Diluted Acids, Solvents, Alkai, Grease, Fuels
Temp. Range
-20 to 200 Degrees F
Characteristics
Eliminates Vibration, Ringing And Noises Caused By Vibrating Metal And Other Hard Surfaces

Description

Noise/Vibration Damp Compound, Size 5 Gallon, Material Visco Elastic, Water Based Damping Compound, Temp. Range -20 to 200 F, Resistant To Diluted Acids, Solvents, Alkai, Grease and Fules, Coverage 6.5 Square Feet Per Gallon At 1/4 In Thick, Eliminates Vibration, Ringing And Noises Caused By Vibratiing Metal And Other Hard Surfaces, Use On Ducts, Chutes, Conveyors, Hoppers, Plenums, Guards And Metal Panels, Standards Flammability ASTM E162 Class I

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.