Noise Reduction Panel, 8ftL, Black, Vinyl (Discontinued)
- Mfr # SC-158M-8
- Zoro # G7010753
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC-158M-8
Zoro #
G7010753
UPC #
-
Country of Origin
United States
Dimensions
Width
48"
Length
8 ft
Thickness
0.85"
Details
Item
Noise Reduction Partition Panel
Material
vinyl
Noise Reduction Coefficient (NRC)
0.55
Color
Black
Standards
ASTM E90-75, ASTM E413-73
Temp. Range
160 Degrees F Continuous + 265 Degrees F Intermittent
Coverage
Reduces Up to 10 dBa
Resistant To
Excellent to Moisture, Most Acids, Mild Alkalis, Oils and Greases, Fair to Aromatic Organics, Poor to Ketones, Will Not Sag or Rot
Application
Noise Abatement
Description
Noise Reduction Partition Panel, Width 48 In., Length 8 ft, Thickness 0.85 In., Color Black, Noise Reduction Coefficient (NRC) 0.55, Material Vinyl, Temp. Range 160 Degrees F Continuous + 265 Degrees F Intermittent, Resistant To Excellent to Moisture, Most Acids, Mild Alkalis, Oils and Greases, Fair to Aromatic Organics, Poor to Ketones, Will Not Sag or Rot, Coverage Reduces Up to 10 dBa, Standards ASTM E90-75, ASTM E413-73
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.